Skip Content

 
Cut End Disposable Dust Mop close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cut End Disposable Dust Mop


Technical Specs

  • Item Disposable Dust Mop 
  • Material Cotton 
  • Color White and Gray 
  • Opening Type Tie 
  • Width 5" 
Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • TOUGH GUY 
Select items to compare View Compare
8 Products
Compare /
Product #
Mfr.
Model #
Length
Price
Qty
Please use Qty box to add item(s) to cart.
1TZE7
18"

$12.92 / each

Enter location to check availability
Catalog Page #  1658 

Price $12.92 / each

Technical Specs

  • Item Disposable Dust Mop
  • Material Cotton
  • Color White and Gray
  • Length 18"
  • Opening Type Tie
  • Width 5"
1TZF2
18"

$9.22 / each

Enter location to check availability
Catalog Page #  1658 

Price $9.22 / each

Technical Specs

  • Item Disposable Dust Mop
  • Material Cotton
  • Color White and Gray
  • Length 18"
  • Opening Type Tie
  • Width 5"
1TZE8
24"

$13.57 / each

Enter location to check availability
Catalog Page #  1658 

Price $13.57 / each

Technical Specs

  • Item Disposable Dust Mop
  • Material Cotton
  • Color White and Gray
  • Length 24"
  • Opening Type Tie
  • Width 5"
1TZF3
24"

$8.61 / each

Enter location to check availability
Catalog Page #  1658 

Price $8.61 / each

Technical Specs

  • Item Disposable Dust Mop
  • Material Cotton
  • Color White and Gray
  • Length 24"
  • Opening Type Tie
  • Width 5"
1TZF4
36"

$11.95 / each

Enter location to check availability
Catalog Page #  1658 

Price $11.95 / each

Technical Specs

  • Item Disposable Dust Mop
  • Material Cotton
  • Color White and Gray
  • Length 36"
  • Opening Type Tie
  • Width 5"
1TZE9
36"

$17.68 / each

Enter location to check availability
Catalog Page #  1658 

Price $17.68 / each

Technical Specs

  • Item Disposable Dust Mop
  • Material Cotton
  • Color White and Gray
  • Length 36"
  • Opening Type Tie
  • Width 5"
1TZF5
48"

$15.75 / each

Enter location to check availability
Catalog Page #  1658 

Price $15.75 / each

Technical Specs

  • Item Disposable Dust Mop
  • Material Cotton
  • Color White and Gray
  • Length 48"
  • Opening Type Tie
  • Width 5"
1TZF1
48"

$19.94 / each

Enter location to check availability
Catalog Page #  1658 

Price $19.94 / each

Technical Specs

  • Item Disposable Dust Mop
  • Material Cotton
  • Color White and Gray
  • Length 48"
  • Opening Type Tie
  • Width 5"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More