Skip Content

CU Tube Fttng Brsh,Wire,Beige,6-1/2InOAL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

CU Tube Fttng Brsh, Wire, Beige, 6-1/2InOAL

TOUGH GUY

Price: $6.33 / each

Please sign in or register to access lists

  • Item # 1VAH2
  • Mfr. Model # 1VAH2
  • UNSPSC # 27113002
  • Catalog Page # 1857
  • Shipping Weight 0.06 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemCopper Tube Fitting Brush
  • Brush Length1"
  • Tube Dia.1/8"
  • Brush Dia.1/4"
  • Bristle MaterialWire
  • Handle Length3-1/4"
  • Overall Length6-1/2"
  • Bristle ColorBeige
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Copper Tube Fitting Brushes
Stiff wire bristles for internal cleaning/deburring of copper tube fittings. Brushes remove sharp edges. Also used as a light socket cleaning brush to improve electrical contact.

Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.