Compostable Can Liner close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Compostable Can Liner

TOUGH GUY

Technical Specs

  • Item:Compostable Can Liner 
  • Material:Polyethylene 
  • Seal:Star 
  • Thickness:1.0 mil 
  • Max. Load:65 lb. 
  • Color:Green Tint 
Brand:TOUGH GUY 
Capacity
Please Select
Width
Please Select
Length
Please Select
Bags per Roll/Pack
Please Select
Product #CapacityWidthLengthBags per Roll/PackAvailabilityPrice Qty
5PHW933 gal.33"39"10

Typically in Stock

$227.00 / pkg. of 100

5PHX040 to 45 gal.40"46"100

Typically in Stock

$356.25 / pkg. of 100

5PHX160 gal.38"58"100

Typically in Stock

$426.75 / pkg. of 100

Adding More Products