Skip Content

60 gal. Green Tint Compostable Can Liner, Extra Heavy Strength Rating, Coreless Roll, 100 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

60 gal. Green Tint Compostable Can Liner, Extra Heavy Strength Rating, Coreless Roll, 100 PK

Price $457.50 / pkg. of 100

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5PHX1
  • Mfr. Model # 5PHX1
  • UNSPSC # 47121701
  • Catalog Page # 1684
  • Shipping Weight 20.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Completely biodegradable, these liners are designed for organic waste collection and composting programs which help reduce landfill waste, pollution, and conserve water and other resources used in waste site management.

View More

Technical Specs

  • Item Compostable Can Liner
  • Material Linear Low Density Polyethylene
  • Seal Star
  • Strength Rating Extra Heavy
  • Capacity 60 gal.
  • Width 38"
  • Height 58"
  • Thickness 1 mil
  • Max. Load 60 lb.
  • Bags per Roll/Pack 10/10
  • Color Green Tint
  • Package Configuration Coreless Roll
  • Green Environmental Attribute Compostable Per ASTM Standards
  • Green Certification or Other Recognition Biodegradable Products Institute Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Biodegradable Products Institute Certified.

  • This item has been restricted from sale in the following states: CA

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.