Skip Content

 
Cloth Rag, 25-lb. Carton Package close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cloth Rag, 25-lb. Carton Package


Technical Specs

  • MaterialNew Cotton T-Shirt 
  • ColorWhite 
Item
Please Select
Size
Please Select
Package Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • TOUGH GUY 
Select items to compareView Compare
3 Products
Compare /
Product #
Mfr.
Model #
Item
Size
Package Size
Price
Qty
Please use Qty box to add item(s) to cart.
21HC63
Cloth Rag
14 x 16"
25 lb.

$176.75 / each

Enter location to check availability
White, New Cotton T-Shirt, Cloth Rag Size 14 x 16
Catalog Page #  NA

Price $176.75 / each

Technical Specs

  • ItemCloth Rag
  • MaterialNew Cotton T-Shirt
  • Size14 x 16"
  • ColorWhite
  • Package Size25 lb.
21HC62
Cloth Rag
Varies
25 lb.

$160.00 / each

Enter location to check availability
White, New Cotton T-Shirt, Cloth Rag Size Varies, 25 lb. Package Size, 1, EA
Catalog Page #  NA

Price $160.00 / each

Technical Specs

  • ItemCloth Rag
  • MaterialNew Cotton T-Shirt
  • SizeVaries
  • ColorWhite
  • Package Size25 lb.
16M204
Cloth Rags
25 lb. Box

$115.50 / each

Enter location to check availability
White, New Cotton T-Shirt, Cloth Rags, 25 lb. Box Package Size, 1, EA
Catalog Page #  1798 

Price $115.50 / each

Technical Specs

  • ItemCloth Rags
  • MaterialNew Cotton T-Shirt
  • ColorWhite
  • Package Size25 lb. Box
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More