Skip Content

 
Cloth Rag, 25 lb. Package close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cloth Rag, 25 lb. Package


Technical Specs

  • ItemCloth Rag 
  • Package Size25 lb. 
Material
Please Select
Size
Please Select
Color
Please Select

Your Filters:

Clear All
SG_Brand
  • TOUGH GUY 
Select items to compareView Compare
8 Products
Compare /
Item #
Mfr.
Model #
Material
Size
Color
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
13Y352
Recycled Cotton Flannel
Varies
Assorted

$66.50 / each

Cloth Rag,Rcycld Cottn Flannel,25 lb.Box
Catalog Page #  NA

Price $66.50 / each

Technical Specs

  • ItemCloth Rag
  • MaterialRecycled Cotton Flannel
  • SizeVaries
  • ColorAssorted
  • Package Size25 lb.
13Y366
Recycled Cotton Flannel
Varies
White

$137.60 / each

Cloth Rag,Rcycld Cottn Flannel,25 lb.Box
Catalog Page #  NA

Price $137.60 / each

Technical Specs

  • ItemCloth Rag
  • MaterialRecycled Cotton Flannel
  • SizeVaries
  • ColorWhite
  • Package Size25 lb.
13Y357
Recycled Cotton Knit
Varies
Assorted

$76.65 / each

Cloth Rag,Multi,New Color Knit,25-lb Box
Catalog Page #  NA

Price $76.65 / each

Technical Specs

  • ItemCloth Rag
  • MaterialRecycled Cotton Knit
  • SizeVaries
  • ColorAssorted
  • Package Size25 lb.
13Y350
Recycled Cotton Knit
Varies
Assorted

$51.70 / each

Cloth Rag,Multi Colored Knits,25-lb Box
Catalog Page #  1798 

Price $51.70 / each

Technical Specs

  • ItemCloth Rag
  • MaterialRecycled Cotton Knit
  • SizeVaries
  • ColorAssorted
  • Package Size25 lb.
13Y364
Recycled Cotton
Varies
White

$148.75 / each

Cloth Rag, Rcycld Cottn, 25 lb. Box
Catalog Page #  NA

Price $148.75 / each

Technical Specs

  • ItemCloth Rag
  • MaterialRecycled Cotton
  • SizeVaries
  • ColorWhite
  • Package Size25 lb.
13Y348
Recycled Cotton Sweats
Varies
Assorted

$47.65 / each

Cloth Rag,Rcycld Cottn Sweats,25 lb.Box
Catalog Page #  1798 

Price $47.65 / each

Technical Specs

  • ItemCloth Rag
  • MaterialRecycled Cotton Sweats
  • SizeVaries
  • ColorAssorted
  • Package Size25 lb.
13Y354
Recycled Cotton Sweats
Varies
White

$77.15 / each

Cloth Rag,Rcycld Cottn Sweats,25 lb.Box
Catalog Page #  1798 

Price $77.15 / each

Technical Specs

  • ItemCloth Rag
  • MaterialRecycled Cotton Sweats
  • SizeVaries
  • ColorWhite
  • Package Size25 lb.
13Y372
Recycled Cotton Towels
14 x17
White

$232.75 / each

Cloth Rag, Rcycld Cottn Towels,25 lb.Box
Catalog Page #  NA

Price $232.75 / each

Technical Specs

  • ItemCloth Rag
  • MaterialRecycled Cotton Towels
  • Size14 x17
  • ColorWhite
  • Package Size25 lb.