Skip Content

 
Cloth Rag, 10 lb. Package close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cloth Rag, 10 lb. Package


Technical Specs

  • Item Cloth Rag 
  • Package Size 10 lb. 
Material
Please Select
Size
Please Select
Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • TOUGH GUY 
Select items to compare View Compare
5 Products
Compare /
Product #
Mfr.
Model #
Material
Size
Color
Price
Qty
Please use Qty box to add item(s) to cart.
13Y351
Recycled Cotton Flannel
Varies
Assorted

$27.30 / each

Enter location to check availability
Catalog Page #  NA

Price $27.30 / each

Technical Specs

  • Item Cloth Rag
  • Material Recycled Cotton Flannel
  • Size Varies
  • Color Assorted
  • Package Size 10 lb.
13Y345
Recycled Cotton Sweatshirt
Varies
Assorted

$20.44 / each

Enter location to check availability
Catalog Page #  1607 

Price $20.44 / each

Technical Specs

  • Item Cloth Rag
  • Material Recycled Cotton Sweatshirt
  • Size Varies
  • Color Assorted
  • Package Size 10 lb.
13Y356
Recycled Cotton T-shirt
Varies
Assorted

$31.60 / each

Enter location to check availability
Catalog Page #  NA

Price $31.60 / each

Technical Specs

  • Item Cloth Rag
  • Material Recycled Cotton T-shirt
  • Size Varies
  • Color Assorted
  • Package Size 10 lb.
13Y360
Recycled Cotton T-shirt
Varies
White

$49.40 / each

Enter location to check availability
Catalog Page #  1607 

Price $49.40 / each

Technical Specs

  • Item Cloth Rag
  • Material Recycled Cotton T-shirt
  • Size Varies
  • Color White
  • Package Size 10 lb.
13Y371
Recycled Cotton Terry Towels
14" x 17"
White

$85.20 / each

Enter location to check availability
Catalog Page #  1607 

Price $85.20 / each

Technical Specs

  • Item Cloth Rag
  • Material Recycled Cotton Terry Towels
  • Size 14" x 17"
  • Color White
  • Package Size 10 lb.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More