Skip Content

 
Cleaning Mitt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cleaning Mitt

TM

Technical Specs

  • Item Cleaning Mitt 
  • Material Microfiber 
  • Length 8-1/2" 
  • Width 7" 
Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Color
Price
Qty
Please use Qty box to add item(s) to cart.
6PVX4
Blue

$9.10 / each

Enter location to check availability
Catalog Page #  NA

Price $9.10 / each

Technical Specs

  • Item Cleaning Mitt
  • Material Microfiber
  • Color Blue
  • Length 8-1/2"
  • Width 7"
6PVX5
Green

$6.84 / each

Enter location to check availability
Catalog Page #  NA

Price $6.84 / each

Technical Specs

  • Item Cleaning Mitt
  • Material Microfiber
  • Color Green
  • Length 8-1/2"
  • Width 7"
6PVX6
Red

$11.50 / each

Enter location to check availability
Catalog Page #  NA

Price $11.50 / each

Technical Specs

  • Item Cleaning Mitt
  • Material Microfiber
  • Color Red
  • Length 8-1/2"
  • Width 7"
6PVX7
Yellow

$10.42 / each

Enter location to check availability
Catalog Page #  NA

Price $10.42 / each

Technical Specs

  • Item Cleaning Mitt
  • Material Microfiber
  • Color Yellow
  • Length 8-1/2"
  • Width 7"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More