Skip Content

General Purpose Cleaners,Various close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

General Purpose Cleaners, Various

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 5CHV9
  • Mfr. Model # 5CHV9
  • UNSPSC # 47131805
  • Catalog Page # N/A
  • Shipping Weight 4.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cleaning Kit
  • Size Individually Wrapped
  • Recommended Dilution Various
  • Container Type Various
  • Color Various
  • Fragrance Pleasant
  • Contains Proprietary Blend of Surfactants and Related Materials
  • Standards DfE Recognized
  • Includes 5CHW0 (Glass Cleaner Bottle), 5CHW1 (HD Multipurpose Cleaner Bottle), 5CHW2 (Acidic Bwl, Tile and Grout Cleaner Bottle), 5CHW8 (Glass Cleaner),5CHW9 (HD Multipurpose Cleaner), 5CHW6 (Acidic Bowl, Tile and Grout Cleaner), 5CHX3 (Neutral Floor Cleaner), and 5CHX4 (Neutral Floor Cleaner) - Package Quantities Differ
  • Green Environmental Attribute Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
  • Green Certification or Other Recognition EPA Design for The Environment Recognized
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is EPA Design for The Environment Recognized.

  • This item is restricted for international sale.

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.