Skip Content

 
Cleaning Brick close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cleaning Brick

TM

Technical Specs

  • Item Cleaning Brick 
Length
Please Select
Width
Please Select
Material
Please Select
Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Length
Width
Material
Color
Price
Qty
Please use Qty box to add item(s) to cart.
12G794
5-3/4"
2-3/4"
Pumice Stone
Gray

$15.04 / each

Enter location to check availability
Catalog Page #  1671 

Price $15.04 / each

Technical Specs

  • Item Cleaning Brick
  • Length 5-3/4"
  • Width 2-3/4"
  • Material Pumice Stone
  • Color Gray
2NTJ8
5-3/4"
4"
Nylon
Black

$27.80 / pkg. of 20

Enter location to check availability
Catalog Page #  1670 

Price $27.80 / pkg. of 20

Technical Specs

  • Item Cleaning Brick
  • Length 5-3/4"
  • Width 4"
  • Material Nylon
  • Color Black
2NTJ6
8"
4"
Nylon
Black

$9.21 / each

Enter location to check availability
Catalog Page #  1670 

Price $9.21 / each

Technical Specs

  • Item Cleaning Brick
  • Length 8"
  • Width 4"
  • Material Nylon
  • Color Black
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms