Skip Content

 
Cleaner Stick close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cleaner Stick


Technical Specs

  • Item Cleaner Stick 
  • Length 5-3/4" 
  • Material Pumice Stone 
  • Color Gray 
Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Product #
Mfr.
Model #
Width
Price
Qty
Please use Qty box to add item(s) to cart.
12G797
1-1/4"

$4.71 / each

Enter location to check availability
Catalog Page #  1671 

Price $4.71 / each

Technical Specs

  • Item Cleaner Stick
  • Length 5-3/4"
  • Width 1-1/4"
  • Material Pumice Stone
  • Color Gray
12G793
1-1/2"

$12.02 / each

Enter location to check availability
Catalog Page #  1671 

Price $12.02 / each

Technical Specs

  • Item Cleaner Stick
  • Length 5-3/4"
  • Width 1-1/2"
  • Material Pumice Stone
  • Color Gray
12G798
1-1/2"

$8.00 / each

Enter location to check availability
Catalog Page #  1671 

Price $8.00 / each

Technical Specs

  • Item Cleaner Stick
  • Length 5-3/4"
  • Width 1-1/2"
  • Material Pumice Stone
  • Color Gray
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms