Skip Content

 
Bucket close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Bucket


Technical Specs

  • ItemBucket 
  • ColorSilver 
Capacity
Please Select
Material
Please Select
Caster Type
Please Select
Shape
Please Select
Height
Please Select
Diameter
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
6 Products
Compare /
Product #
Mfr.
Model #
Capacity
Material
Caster Type
Shape
Height
Diameter
Price
Qty
Please use Qty box to add item(s) to cart.
2W318
26 qt.
Steel
2"
Oval
10-1/2"

$108.95 / each

Enter location to check availability
Bucket,26 Qt.,Silver,Steel,10-1/2 In H
Catalog Page #  1838 

Price $108.95 / each

Technical Specs

  • ItemBucket
  • Capacity26 qt.
  • ColorSilver
  • MaterialSteel
  • Caster Type2"
  • ShapeOval
  • Height10-1/2"
4KP67
5 gal.
Stainless Steel
Half Round
10"

$627.00 / pkg. of 2

Enter location to check availability
Bucket,5 Gal.,Silver,Stainless Steel,PK2
Catalog Page #  1838 

Clearance Price $627.00 / pkg. of 2

Price $660.00 / pkg. of 2

Technical Specs

  • ItemBucket
  • Capacity5 gal.
  • ColorSilver
  • MaterialStainless Steel
  • ShapeHalf Round
  • Height10"
3U490
5 gal.
Stainless Steel
Round
10-1/4"
13-1/16"

$114.00 / each

Enter location to check availability
Bucket,5 Gal.,Silver,SS,10-1/4 In H
Catalog Page #  1838 

Clearance Price $114.00 / each

Price $492.25 / each

Technical Specs

  • ItemBucket
  • Capacity5 gal.
  • ColorSilver
  • MaterialStainless Steel
  • ShapeRound
  • Height10-1/4"
  • Diameter13-1/16"
2W317
8 gal.
Galvanized Steel
Round
17-1/4"
15-1/4"

$183.50 / each

Enter location to check availability
Bucket,8 Gal.,Silver,Galvanized Steel
Catalog Page #  1838 

Price $183.50 / each

Technical Specs

  • ItemBucket
  • Capacity8 gal.
  • ColorSilver
  • MaterialGalvanized Steel
  • ShapeRound
  • Height17-1/4"
  • Diameter15-1/4"
3U488
8 gal.
Stainless Steel
2"
Round
17"
14-3/4"

$643.00 / each

Enter location to check availability
Bucket,8 Gal.,Silver,SS,17 In H
Catalog Page #  1838 

Clearance Price $643.00 / each

Price $676.50 / each

Technical Specs

  • ItemBucket
  • Capacity8 gal.
  • ColorSilver
  • MaterialStainless Steel
  • Caster Type2"
  • ShapeRound
  • Height17"
  • Diameter14-3/4"
3U494
8 gal.
Stainless Steel
Round
13-1/2"
14-3/4"

$134.00 / each

Enter location to check availability
Bucket,8 Gal.,Silver,SS,13-1/2 In H
Catalog Page #  1838 

Clearance Price $134.00 / each

Price $580.00 / each

Technical Specs

  • ItemBucket
  • Capacity8 gal.
  • ColorSilver
  • MaterialStainless Steel
  • ShapeRound
  • Height13-1/2"
  • Diameter14-3/4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More