Skip Content

 
Brush close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Brush

TOUGH GUY


Technical Specs

  • ItemPush Broom 
  • Bristle MaterialPoly 
  • Block MaterialSteel 
  • Block Size36" 
  • Overall Length3-1/4" 
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Availability
Price
Qty
12L014

$49.25 / each

Push Brooml,Poly,Steel Block
Catalog Page #  NA

Price: $49.25 / each

Technical Specs

  • ItemPush Broom
  • Bristle MaterialPoly
  • Block MaterialSteel
  • Block Size36"
  • Overall Length3-1/4"
12L015

$48.90 / each

Push Broom, Poly, Steel Block
Catalog Page #  NA

Price: $48.90 / each

Technical Specs

  • ItemPush Broom
  • Bristle MaterialPoly
  • Block MaterialSteel
  • Block Size36"
  • Overall Length3-1/4"
12L013

$49.25 / each

Push Brooml,Poly,Steel Block
Catalog Page #  NA

Price: $49.25 / each

Technical Specs

  • ItemPush Broom
  • Bristle MaterialPoly
  • Block MaterialSteel
  • Block Size36"
  • Overall Length3-1/4"