Skip Content

 
Brown Stripping Pad close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Brown Stripping Pad


Technical Specs

  • Sub-CategoryStripping Pads 
  • ItemStripping Pad 
  • ColorBrown 
Size
Please Select
Speed
Please Select
Material
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • TOUGH GUY 
Select items to compareView Compare
12 Products
Compare /
Product #
Mfr.
Model #
Size
Speed
Material
Price
Qty
Please use Qty box to add item(s) to cart.
6XZX3
11"
350 rpm
Recycled Plastic Polyester Fiber

$15.06 / pkg. of 5

Enter location to check availability
11
Catalog Page #  1902 

Price $15.06 / pkg. of 5

Technical Specs

  • Sub-CategoryStripping Pads
  • ItemStripping Pad
  • ColorBrown
  • Size11"
  • Speed350 rpm
  • MaterialRecycled Plastic Polyester Fiber
4RU89
13"
175 to 350 rpm
Polyester Fiber

$33.00 / pkg. of 5

Enter location to check availability
13
Catalog Page #  1903 

Price $33.00 / pkg. of 5

Technical Specs

  • Sub-CategoryStripping Pads
  • ItemStripping Pad
  • ColorBrown
  • Size13"
  • Speed175 to 350 rpm
  • MaterialPolyester Fiber
6XZX4
13"
350 rpm
Recycled Plastic Polyester Fiber

$18.83 / pkg. of 5

Enter location to check availability
13
Catalog Page #  1902 

Price $18.83 / pkg. of 5

Technical Specs

  • Sub-CategoryStripping Pads
  • ItemStripping Pad
  • ColorBrown
  • Size13"
  • Speed350 rpm
  • MaterialRecycled Plastic Polyester Fiber
4RU90
15"
175 to 350 rpm
Polyester Fiber

$40.95 / pkg. of 5

Enter location to check availability
15
Catalog Page #  1903 

Price $40.95 / pkg. of 5

Technical Specs

  • Sub-CategoryStripping Pads
  • ItemStripping Pad
  • ColorBrown
  • Size15"
  • Speed175 to 350 rpm
  • MaterialPolyester Fiber
6XZX5
15"
350 rpm
Recycled Plastic Polyester Fiber

$21.54 / pkg. of 5

Enter location to check availability
15
Catalog Page #  1902 

Price $21.54 / pkg. of 5

Technical Specs

  • Sub-CategoryStripping Pads
  • ItemStripping Pad
  • ColorBrown
  • Size15"
  • Speed350 rpm
  • MaterialRecycled Plastic Polyester Fiber
4RU91
17"
175 to 350 rpm
Polyester Fiber

$48.70 / pkg. of 5

Enter location to check availability
17
Catalog Page #  1903 

Price $48.70 / pkg. of 5

Technical Specs

  • Sub-CategoryStripping Pads
  • ItemStripping Pad
  • ColorBrown
  • Size17"
  • Speed175 to 350 rpm
  • MaterialPolyester Fiber
6XZX6
17"
350 rpm
Recycled Plastic Polyester Fiber

$37.50 / pkg. of 5

Enter location to check availability
17
Catalog Page #  1902 

Price $37.50 / pkg. of 5

Technical Specs

  • Sub-CategoryStripping Pads
  • ItemStripping Pad
  • ColorBrown
  • Size17"
  • Speed350 rpm
  • MaterialRecycled Plastic Polyester Fiber
4RU92
19"
175 to 350 rpm
Polyester Fiber

$58.20 / pkg. of 5

Enter location to check availability
19
Catalog Page #  1903 

Price $58.20 / pkg. of 5

Technical Specs

  • Sub-CategoryStripping Pads
  • ItemStripping Pad
  • ColorBrown
  • Size19"
  • Speed175 to 350 rpm
  • MaterialPolyester Fiber
6XZX7
19"
350 rpm
Recycled Plastic Polyester Fiber

$30.75 / pkg. of 5

Enter location to check availability
19
Catalog Page #  1902 

Price $30.75 / pkg. of 5

Technical Specs

  • Sub-CategoryStripping Pads
  • ItemStripping Pad
  • ColorBrown
  • Size19"
  • Speed350 rpm
  • MaterialRecycled Plastic Polyester Fiber
4RU93
20"
175 to 350 rpm
Polyester Fiber

$60.95 / pkg. of 5

Enter location to check availability
20
Catalog Page #  1903 

Price $60.95 / pkg. of 5

Technical Specs

  • Sub-CategoryStripping Pads
  • ItemStripping Pad
  • ColorBrown
  • Size20"
  • Speed175 to 350 rpm
  • MaterialPolyester Fiber
6XZX8
20"
350 rpm
Recycled Plastic Polyester Fiber

$44.30 / pkg. of 5

Enter location to check availability
20
Catalog Page #  1902 

Price $44.30 / pkg. of 5

Technical Specs

  • Sub-CategoryStripping Pads
  • ItemStripping Pad
  • ColorBrown
  • Size20"
  • Speed350 rpm
  • MaterialRecycled Plastic Polyester Fiber
6XZX9
21"
350 rpm
Recycled Plastic Polyester Fiber

$39.40 / pkg. of 5

Enter location to check availability
21
Catalog Page #  1902 

Price $39.40 / pkg. of 5

Technical Specs

  • Sub-CategoryStripping Pads
  • ItemStripping Pad
  • ColorBrown
  • Size21"
  • Speed350 rpm
  • MaterialRecycled Plastic Polyester Fiber
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More