Skip Content

 
Broom close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • ItemPush Broom with Handle 
  • Bristle MaterialPoly 
  • Broom TypeStreet Sweep 
  • Overall Length65" 
Block Material
Please Select
Block Size
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Block Material
Block Size
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
12L030
Hardwood
16"

$48.80 / each

Push Broom w/Hndl,Poly,65 In. OAL
Catalog Page #  NA

Price $48.80 / each

Technical Specs

  • ItemPush Broom with Handle
  • Bristle MaterialPoly
  • Broom TypeStreet Sweep
  • Block MaterialHardwood
  • Block Size16"
  • Overall Length65"
12L032
Steel
17"

$48.40 / each

Push Broom w/Hndl,Poly,65 In. OAL
Catalog Page #  NA

Price $48.40 / each

Technical Specs

  • ItemPush Broom with Handle
  • Bristle MaterialPoly
  • Broom TypeStreet Sweep
  • Block MaterialSteel
  • Block Size17"
  • Overall Length65"