Skip Content

 
Broom Brush close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Broom Brush

TOUGH GUY


Technical Specs

  • ItemPush Broom 
  • Bristle MaterialPolystyrene 
  • Block MaterialFoam 
Block Size
Please Select
Overall Length
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Block Size
Overall Length
Availability
Price
Qty
5UYF7
14"
14"

$12.56 / each

Push Broom,Polystyrene,14 In. OAL
Catalog Page #  1821 

Price: $12.56 / each

Technical Specs

  • ItemPush Broom
  • Bristle MaterialPolystyrene
  • Block MaterialFoam
  • Block Size14"
  • Overall Length14"
5UYF6
18"
18"

$16.43 / each

Push Broom,Polystyrene,18 In. OAL
Catalog Page #  1821 

Price: $16.43 / each

Technical Specs

  • ItemPush Broom
  • Bristle MaterialPolystyrene
  • Block MaterialFoam
  • Block Size18"
  • Overall Length18"