Skip Content

 
Bowl Brush close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Bowl Brush

TOUGH GUY


Technical Specs

  • ItemBowl Brush 
Brand:T TOUGH GUY 
Brush Length
Please Select
Overall Length
Please Select
Bristle Color
Please Select
Handle Color
Please Select
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Brush Length
Overall Length
Bristle Color
Handle Color
Availability
Price
Qty
3A349
2"
Natural
Beige

$7.04 / each

Bowl Brush,Natural,Foam Plastic
Catalog Page #  1826 

Price: $7.04 / each

Technical Specs

  • ItemBowl Brush
  • Brush Length2"
  • Bristle ColorNatural
  • Handle ColorBeige
1VAE9
2"
21"
Black
Beige

$7.17 / each

Bowl Brush, Black, Wood, 21In.
Catalog Page #  1826 

Price: $7.17 / each

Technical Specs

  • ItemBowl Brush
  • Brush Length2"
  • Overall Length21"
  • Bristle ColorBlack
  • Handle ColorBeige
1NFG8
15"
White
White

$13.39 / each

Bowl Brush, 3In., White, Plastic, 15 In.
Catalog Page #  1826 

Price: $13.39 / each

Technical Specs

  • ItemBowl Brush
  • Overall Length15"
  • Bristle ColorWhite
  • Handle ColorWhite