Skip Content

 
Bottle and Can Recycling Top close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Bottle and Can Recycling Top


Technical Specs

  • ItemBottle and Can Recycling Top 
Material
Please Select
Color
Please Select
Length
Please Select
Width
Please Select
Height
Please Select
Diameter
Please Select

Your Filters:

Clear All
SG_Brand
  • TOUGH GUY 
Select items to compareView Compare
9 Products
Compare /
Item #
Mfr.
Model #
Material
Color
Length
Width
Height
Diameter
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
4UAW6
LLDPE
Blue
17"
17"
4-3/4"

$29.55 / each

Bottle/Can Recycling Top,32 gal,Blue
Catalog Page #  1873 

Price $29.55 / each

Technical Specs

  • ItemBottle and Can Recycling Top
  • MaterialLLDPE
  • ColorBlue
  • Length17"
  • Width17"
  • Height4-3/4"
4UAW7
LLDPE
Blue
20-1/8"
20-1/8"
6"

$36.85 / each

Bottle/Can Recycling Top,50 gal,Blue
Catalog Page #  1873 

Price $36.85 / each

Technical Specs

  • ItemBottle and Can Recycling Top
  • MaterialLLDPE
  • ColorBlue
  • Length20-1/8"
  • Width20-1/8"
  • Height6"
5DMY7
Plastic
Blue
21-1/2"
11-1/2"
2-5/8"

$13.10 / each

Bottle/Can Recycling Top,23 gal,Blue
Catalog Page #  NA

Price $13.10 / each

Technical Specs

  • ItemBottle and Can Recycling Top
  • MaterialPlastic
  • ColorBlue
  • Length21-1/2"
  • Width11-1/2"
  • Height2-5/8"
4PGU3
Plastic
Brown
20-3/8"
11-3/8"
3"

$59.55 / each

Recycling Top,Brown
Catalog Page #  1872 

Price $59.55 / each

Technical Specs

  • ItemBottle and Can Recycling Top
  • MaterialPlastic
  • ColorBrown
  • Length20-3/8"
  • Width11-3/8"
  • Height3"
4PGU4
Plastic
Green
20-3/8"
11-3/8"
3"

$59.55 / each

Recycling Top,Green
Catalog Page #  1872 

Price $59.55 / each

Technical Specs

  • ItemBottle and Can Recycling Top
  • MaterialPlastic
  • ColorGreen
  • Length20-3/8"
  • Width11-3/8"
  • Height3"
6DMJ9
Plastic
White
1-3/8"
22-1/2"

$16.89 / each

Bottle/Can Recycling Top,32 gal,White
Catalog Page #  NA

Price $16.89 / each

Technical Specs

  • ItemBottle and Can Recycling Top
  • MaterialPlastic
  • ColorWhite
  • Height1-3/8"
  • Diameter22-1/2"
4UAW9
Polyethylene
Blue
25-7/8"
27-1/2"
13-3/8"

$62.40 / each

Bottle/Can Recycling Top,55 gal,Blue
Catalog Page #  1873 

Price $62.40 / each

Technical Specs

  • ItemBottle and Can Recycling Top
  • MaterialPolyethylene
  • ColorBlue
  • Length25-7/8"
  • Width27-1/2"
  • Height13-3/8"
4UAW2
Polypropylene
Green
21-1/2"
11-1/2"
2-5/8"

$14.98 / each

Bottle/Can Recycling Top,23 gal,Green
Catalog Page #  1873 

Price $14.98 / each

Technical Specs

  • ItemBottle and Can Recycling Top
  • MaterialPolypropylene
  • ColorGreen
  • Length21-1/2"
  • Width11-1/2"
  • Height2-5/8"
4UAW1
Polypropylene
Yellow
21-1/2"
11-1/2"
2-5/8"

$14.98 / each

Bottle/Can Recycling Top,23 gal,Yellow
Catalog Page #  1873 

Price $14.98 / each

Technical Specs

  • ItemBottle and Can Recycling Top
  • MaterialPolypropylene
  • ColorYellow
  • Length21-1/2"
  • Width11-1/2"
  • Height2-5/8"