Skip Content

12" Thermoplastic Elastomer, Curved Bench Squeegee, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

12" Thermoplastic Elastomer, Curved Bench Squeegee, 1 EA

Price $36.30 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2XKT9
  • Mfr. Model # 2XKT9
  • UNSPSC # 47121803
  • Catalog Page # 1667
  • Shipping Weight 0.62 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hygiene
1-piece design inhibits growth of bacteria by eliminating openings for dirt to accumulate. Soft thermoplastic elastomer blade contours easily to uneven surfaces. Frame is designed to help prevent fluids from splashing over squeegee frame. 12" squeegee includes a 6-1/2" handle.
Color-Coded Floor Brushes and Squeegees
Protect against microbial cross-contamination by assigning specific colors to each potential area of contamination.
Squeegees

View More

Technical Specs

  • Item Bench Squeegee
  • Color Blue
  • Blade Length 12"
  • Blade Style Curved
  • Blade Material Thermoplastic Elastomer
  • Frame Material Polypropylene
  • Handle Length 5-1/2"
  • Includes 2XKV6
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

WHAT TYPE OF THREADING IS THE HANDLE?

I NEED A LONGER HANDLE. IS THERE A HANDLE THAT I CAN ORDER TO MATCH IF THE SQUEEGEE IS THREADED OR NOT.
8 months ago
by
Read all my Q&A
 
Please wait while more information about KATcm is loaded.
Additional information about KATcm could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes, please look at Grainger item 1VAJ4. Thank you for using Grainger.com Ask & Answer.
7 months ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about jabbott28 is loaded.
Additional information about jabbott28 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
We would need to know which chemicals you are using and then we can determine if they are resistant to Polypropylene. Please contact our customer service department at 1-800-Grainger and request to speak with our technical product support.
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:04:40.437-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2XKT9, prod, sort_default
1 of 1
  • 2016-02-06 T20:04:40.439-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2XKT9, prod, sort_default
1 of 1