Skip Content

 
Bench/Counter Brush close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Bench/Counter Brush


Technical Specs

  • ItemBench/Counter Brush 
Bristle Color
Please Select
Overall Length
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Bristle Color
Overall Length
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
1A849
Black
13-1/4"

$22.03 / each

Bench/Counter Brush,Hrshr,13-1/4 In. OAL
Catalog Page #  1856 

Price $22.03 / each

Technical Specs

  • ItemBench/Counter Brush
  • Bristle ColorBlack
  • Overall Length13-1/4"
1NXZ9
Black
9"

$7.75 / each

Bench/Counter Brush,Synthtc,Blk,9 In OAL
Catalog Page #  1856 

Price $7.75 / each

Technical Specs

  • ItemBench/Counter Brush
  • Bristle ColorBlack
  • Overall Length9"
3U788
Green

$15.05 / each

Bench/Counter Brush,Plastic,Grn, In. OAL
Catalog Page #  1856 

Price $15.05 / each

Technical Specs

  • ItemBench/Counter Brush
  • Bristle ColorGreen