Skip Content

Bathroom Cleaner,Ready to Use,Size 1 qt. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Bathroom Cleaner, Ready to Use, Size 1 qt.

Price: NA

Item no longer available


  • Item # 3CZT5
  • Mfr. Model # 3CZT5
  • UNSPSC # 47131829
  • Catalog Page # N/A
  • Shipping Weight 2.31 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBathroom Cleaner
  • Size1 qt.
  • Container TypeSpray Bottle
  • Recommended DilutionReady to Use
  • Green Environmental AttributeDoes not Contain Quaternary Ammonium Compounds, Chlorhexidine And Chlorhexidine Gluconate, Chloroxylenol, Flurosalan, Hexachlorophene, Phenol, Tribromosalan, Triclocarban, or Triclosan
  • Green Certification or Other RecognitionEcoLogo Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

Details

Bathroom Cleaners
Remove soap scum, soil, and grime. Use on showers, tile, tubs, and bathroom sinks.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.