Skip Content

1 qt. Bathroom Cleaner, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

1 qt. Bathroom Cleaner, 1 EA

Price $6.44 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2LEF6
  • Mfr. Model # 2LEF6
  • NSN # 7930-01-359-9922
  • UNSPSC # 47131805
  • Catalog Page # 1620
  • Shipping Weight 2.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cleansers
Scour tough stains and soils on sinks, toilet bowls, ceramic tile, and pots and pans. Clean without scratching.

View More

Technical Specs

  • Item Bathroom Cleaner
  • Size 1 qt.
  • Container Type Bottle
  • Recommended Dilution Ready to Use
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Safety Question

Our company currently has a product with a label that reads: "Ball Double Time Crème Cleanser" and the number 45311 is also on the label. In addition, on the back of the label, the words, "Manufactured for: W.W. Grainger, Inc." I am looking for a Safety Data Sheet that reflects the exact information for the product we have on hand. On your website, it shows a new label which indicates "Tough Guy" which is not exactly what we have. Can you have someone contact me so that we can obtain the SDS which reflects the current stock that we have.

Thank you,
Lori
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about thebus1 is loaded.
Additional information about thebus1 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
If you type the number 45311 in the search field on Grainger.com it comes up with a possible option of 2lef6, if this is your item, then you can scroll down on that page & under Compliance and Restrictions you will find The MSDS link to click on.
If you need additional information please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:07:46.442-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2LEF6, prod, sort_default
1 of 1
  • 2016-02-06 T20:07:46.443-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2LEF6, prod, sort_default
1 of 1