Skip Content

 
close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Bamboo Handle


Technical Specs

  • Item Handle 
  • Material Bamboo 
  • Length 60" 
  • Color Natural 
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Product #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
3ZHY3

$20.13 / each

Enter location to check availability
Catalog Page #  1664 

Price $20.13 / each

Technical Specs

  • Item Handle
  • Material Bamboo
  • Length 60"
  • Color Natural
3ZHY4

$17.10 / each

Enter location to check availability
Catalog Page #  1664 

Price $17.10 / each

Technical Specs

  • Item Handle
  • Material Bamboo
  • Length 60"
  • Color Natural
3ZHY2

$21.71 / each

Enter location to check availability
Catalog Page #  1664 

Price $21.71 / each

Technical Specs

  • Item Handle
  • Material Bamboo
  • Length 60"
  • Color Natural
1VAJ9

$8.68 / each

Enter location to check availability
Catalog Page #  1664 

Price $8.68 / each

Technical Specs

  • Item Handle
  • Material Bamboo
  • Length 60"
  • Color Natural
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms