Skip Content

 
Automatic Sponge Mop close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Automatic Sponge Mop

TM

Technical Specs

  • Item Automatic Sponge Mop 
  • Mop Type Butterfly 
  • Handle Material Powder Coated Steel 
Material
Please Select
Handle Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Brand
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Material
Handle Length
Price
Qty
Please use Qty box to add item(s) to cart.
13D487
Cellulose/Cellulene
54"

$39.35 / each

Enter location to check availability
Catalog Page #  NA

Price $39.35 / each

Technical Specs

  • Item Automatic Sponge Mop
  • Mop Type Butterfly
  • Material Cellulose/Cellulene
  • Handle Material Powder Coated Steel
  • Handle Length 54"
13D491
DryShine Sponge
48"

$22.40 / each

Enter location to check availability
Catalog Page #  NA

Price $22.40 / each

Technical Specs

  • Item Automatic Sponge Mop
  • Mop Type Butterfly
  • Material DryShine Sponge
  • Handle Material Powder Coated Steel
  • Handle Length 48"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms