Skip Content

8 oz. Automatic Bowl Cleaner, 12 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

8 oz. Automatic Bowl Cleaner, 12 PK

Price $38.25 / pkg. of 12

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3EEF2
  • Mfr. Model # 3EEF2
  • UNSPSC # 47131829
  • Catalog Page # 1620
  • Shipping Weight 7.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Automatic Bowl Cleaner
  • Size 8 oz.
  • Contains Enzymes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about FrederickFarmer is loaded.
Additional information about FrederickFarmer could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following:

Yes, this is septic safe.

Thank you for using Grainger Ask and Answer.
1 month ago
by
Read all my Q&A
 
Please wait while more information about JodiC is loaded.
Additional information about JodiC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
In the toilet, I found and "automatic bowl cleaner plus bacteria" put out by a company that plabels the product "BioLine." It shows to be "Distributed by: Western Drain Supply, Ananheim, CA. 92806.

It is 9.0 ounces.

Its description is: Billions of Bacteria
Biodegradeable waste
keeping your drain system clean."

It appears to be similar to your Item 3EEF2.

I found the exact item offered by a company called Cannonwater Technology. They label it "BioLine In-Tank Bowl Cleaner, Case of 12."
I was hooping that Grainger would have it since I could just pick it up instead of having to order it.

Thank you for your help.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about Birt is loaded.
Additional information about Birt could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
3EEF2 is a similar product and may be used in the same way as the products you describe.

Thank you for using Grainger Ask and Answer.
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about JamesGr is loaded.
Additional information about JamesGr could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:05:34.652-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3EEF2, prod, sort_default
1 of 1
  • 2016-02-06 T20:05:34.655-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3EEF2, prod, sort_default
1 of 1