Skip Content

 
Antimicrobial Scouring Pad close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Antimicrobial Scouring Pad

TM

Technical Specs

  • Item Antimicrobial Scouring Pad 
  • Length 8-7/8" 
  • Width 5-7/8" 
  • Material Nylon 
  • Color Green 
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
2NTJ4

$45.45 / pkg. of 20

Enter location to check availability
Catalog Page #  1671 

Price $45.45 / pkg. of 20

Technical Specs

  • Item Antimicrobial Scouring Pad
  • Length 8-7/8"
  • Width 5-7/8"
  • Material Nylon
  • Color Green
2NTJ3

$30.35 / pkg. of 20

Enter location to check availability
Catalog Page #  1671 

Price $30.35 / pkg. of 20

Technical Specs

  • Item Antimicrobial Scouring Pad
  • Length 8-7/8"
  • Width 5-7/8"
  • Material Nylon
  • Color Green
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms