Skip Content

 
Angle Broom close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Angle Broom


Technical Specs

  • Item Angle Broom 
Overall Length
Please Select
Trim Length
Please Select
Sweep Face
Please Select
Bristle Material
Please Select
Handle Material
Please Select
Bristle Color
Please Select
Handle Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
10 Products
Compare /
Product #
Mfr.
Model #
Overall Length
Trim Length
Sweep Face
Bristle Material
Handle Material
Bristle Color
Handle Length
Price
Qty
Please use Qty box to add item(s) to cart.
2KU18
54"
7"
12"
Polypropylene
Fiberglass
Blue
48"

$51.20 / each

Enter location to check availability
Catalog Page #  1667 

Price $51.20 / each

Technical Specs

  • Item Angle Broom
  • Overall Length 54"
  • Trim Length 7"
  • Sweep Face 12"
  • Bristle Material Polypropylene
  • Handle Material Fiberglass
  • Bristle Color Blue
  • Handle Length 48"
2KU17
54"
7"
12"
Polypropylene
Fiberglass
Green
48"

$51.20 / each

Enter location to check availability
Catalog Page #  1667 

Price $51.20 / each

Technical Specs

  • Item Angle Broom
  • Overall Length 54"
  • Trim Length 7"
  • Sweep Face 12"
  • Bristle Material Polypropylene
  • Handle Material Fiberglass
  • Bristle Color Green
  • Handle Length 48"
2KU16
54"
7"
12"
Polypropylene
Fiberglass
Red
48"

$51.20 / each

Enter location to check availability
Catalog Page #  1667 

Price $51.20 / each

Technical Specs

  • Item Angle Broom
  • Overall Length 54"
  • Trim Length 7"
  • Sweep Face 12"
  • Bristle Material Polypropylene
  • Handle Material Fiberglass
  • Bristle Color Red
  • Handle Length 48"
2KU14
54"
7"
12"
Polypropylene
Fiberglass
White
48"

$51.20 / each

Enter location to check availability
Catalog Page #  1667 

Price $51.20 / each

Technical Specs

  • Item Angle Broom
  • Overall Length 54"
  • Trim Length 7"
  • Sweep Face 12"
  • Bristle Material Polypropylene
  • Handle Material Fiberglass
  • Bristle Color White
  • Handle Length 48"
2KU15
54"
7"
12"
Polypropylene
Fiberglass
Yellow
48"

$51.20 / each

Enter location to check availability
Catalog Page #  1667 

Price $51.20 / each

Technical Specs

  • Item Angle Broom
  • Overall Length 54"
  • Trim Length 7"
  • Sweep Face 12"
  • Bristle Material Polypropylene
  • Handle Material Fiberglass
  • Bristle Color Yellow
  • Handle Length 48"
1VAC5
56"
7-1/2"
12"
Synthetic
Vinyl Coated Aluminum
Yellow
46-3/4"

$19.95 / each

Enter location to check availability
Catalog Page #  1663 

Price $19.95 / each

Technical Specs

  • Item Angle Broom
  • Overall Length 56"
  • Trim Length 7-1/2"
  • Sweep Face 12"
  • Bristle Material Synthetic
  • Handle Material Vinyl Coated Aluminum
  • Bristle Color Yellow
  • Handle Length 46-3/4"
1VAC4
56"
7-1/2"
12"
Synthetic
Wood
Yellow
46-3/4"

$18.11 / each

Enter location to check availability
Catalog Page #  1663 

Price $18.11 / each

Technical Specs

  • Item Angle Broom
  • Overall Length 56"
  • Trim Length 7-1/2"
  • Sweep Face 12"
  • Bristle Material Synthetic
  • Handle Material Wood
  • Bristle Color Yellow
  • Handle Length 46-3/4"
46U233
60"
6"
12"
PVC
Metal
Yellow
48"

$15.92 / each

Enter location to check availability
Catalog Page #  NA

Price $15.92 / each

Technical Specs

  • Item Angle Broom
  • Overall Length 60"
  • Trim Length 6"
  • Sweep Face 12"
  • Bristle Material PVC
  • Handle Material Metal
  • Bristle Color Yellow
  • Handle Length 48"
1NFG2
61"
6"
9"
Fiber
White

$54.50 / each

Enter location to check availability
Catalog Page #  1663 

Price $54.50 / each

Technical Specs

  • Item Angle Broom
  • Overall Length 61"
  • Trim Length 6"
  • Sweep Face 9"
  • Handle Material Fiber
  • Bristle Color White
1NFG3
6"
9"
White

$48.60 / each

Enter location to check availability
Catalog Page #  1663 

Price $48.60 / each

Technical Specs

  • Item Angle Broom
  • Trim Length 6"
  • Sweep Face 9"
  • Bristle Color White
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms