Skip Content

 
Aluminum Mop Handle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Aluminum Mop Handle


Technical Specs

  • Item Mop Handle 
  • Handle Material Aluminum 
Connection Type
Please Select
Handle Length
Please Select
Handle Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Brand
Select items to compare View Compare
5 Products
Compare /
Product #
Mfr.
Model #
Connection Type
Handle Length
Handle Color
Price
Qty
Please use Qty box to add item(s) to cart.
1TYZ1
Jaw
54"
Gray

$23.16 / each

Enter location to check availability
Catalog Page #  1650 

Price $23.16 / each

Technical Specs

  • Item Mop Handle
  • Connection Type Jaw
  • Handle Length 54"
  • Handle Material Aluminum
  • Handle Color Gray
1TYZ2
Jaw
60"
Gray

$28.20 / each

Enter location to check availability
Catalog Page #  1650 

Price $28.20 / each

Technical Specs

  • Item Mop Handle
  • Connection Type Jaw
  • Handle Length 60"
  • Handle Material Aluminum
  • Handle Color Gray
30LU87
Quick Change
62"
Yellow

$21.06 / each

Enter location to check availability
Catalog Page #  1650 

Price $21.06 / each

Technical Specs

  • Item Mop Handle
  • Connection Type Quick Change
  • Handle Length 62"
  • Handle Material Aluminum
  • Handle Color Yellow
1TYZ9
Side Gate
54"
Gray

$24.08 / each

Enter location to check availability
Catalog Page #  1650 

Price $24.08 / each

Technical Specs

  • Item Mop Handle
  • Connection Type Side Gate
  • Handle Length 54"
  • Handle Material Aluminum
  • Handle Color Gray
1TZA1
Side Gate
60"
Gray

$23.06 / each

Enter location to check availability
Catalog Page #  1650 

Price $23.06 / each

Technical Specs

  • Item Mop Handle
  • Connection Type Side Gate
  • Handle Length 60"
  • Handle Material Aluminum
  • Handle Color Gray
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More