Skip Content

Access Door,Standard,12x12In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Access Door, Standard, 12x12In

Price $49.65 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5YL94
  • Mfr. Model # 5YL94
  • UNSPSC # 47131705
  • Catalog Page # 1801
  • Shipping Weight 5.1 lbs.
Country of Origin CanadaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAccess Door
  • Flush Mount/Recessed MountFlush Mount
  • Insulated / UninsulatedUninsulated
  • Material16 ga. Cold Rolled Steel
  • Access Door InstallationWall or Ceiling
  • Door Height12"
  • Door Width12"
  • Rough Opening Height12-1/4"
  • Rough Opening Width12-1/4"
  • Closure TypeScrewdriver Operated Cam Latch
  • Hinge TypeHidden Pin
  • Mounting Hole Size8 Holes Diameter 1/4''
  • FinishWhite Powder Coat Primer
  • FeaturesQuick and Easy Installation
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Allows quick access to wall or ceiling compartments. Steel door conceals hidden opening. Paint 16-ga. frame and door to match wall.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
8 months ago
by
Read all my Q&A
 
Please wait while more information about lisajor is loaded.
Additional information about lisajor could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This door does not have a fire rating but item #5YL98 does have a rating of 1 1/2 hrs. Thank you for using Grainger.com Ask & Answer.
6 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
I am the lead maintenance technician for a prison facility and I was wondering if the locking mechanism on these access panels is any good?
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about JoNe is loaded.
Additional information about JoNe could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: no they are not designed for security.

Thank you for using Grainger Ask and Answer.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-21T20:16:53.280-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5YL94, prod, sort_default
1 of 1
  • 2015-05-21T20:16:53.282-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5YL94, prod, sort_default
1 of 1