Skip Content

Access Door,Flush,Fire Rated,22x36In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Access Door, Flush, Fire Rated, 22x36In

Price $315.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2VE77
  • Mfr. Model # 2VE77
  • UNSPSC # 52171001
  • Catalog Page # 1801
  • Shipping Weight 38.0 lbs.
Country of Origin CanadaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFire Rated Access Door
  • Flush Mount/Recessed MountFlush Mount
  • Insulated / UninsulatedInsulated
  • Material20 ga. Galvanized Steel Door; 16 ga. Cold Rolled Steel Frame
  • Access Door InstallationWall or Ceiling
  • Door Height36"
  • Door Width22"
  • Rough Opening Height36-1/4"
  • Rough Opening Width22-1/4"
  • Closure TypeSelf-Latching Tool Key and Ring Operated Slam Latch
  • Hinge TypePiano
  • Mounting Hole Size8 Holes Diameter 1/4''
  • FinishWhite Powder Coated Primer
  • FeaturesFire Rating of 1-1/2 Hours in Walls, 3 hours in Noncombustible Ceilings, and 1 hr. in Combustible Ceilings.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Access Doors
Conceal wall openings with a secure cover that can be finished to match wall color.
Fire-Rated, Insulated, Standard
Features automatic panel closer and inside panel release. Self-latching tool-key or ring-operated latch. Mineral wool insulation for a 2-hour fire barrier and 1-1/2-hour, B label. Fire rating of 1-1/2 hours in walls, 3 hours in noncombustible ceilings, and 1 hour in combustible ceilings. Paintable prime coat.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
11 months ago
by
Read all my Q&A
 
Please wait while more information about markpez is loaded.
Additional information about markpez could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes, I will email you a copy of that document. If you need additional documents please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
10 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
How many hour fire rating is this door?
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about RockinRandy is loaded.
Additional information about RockinRandy could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: 2 hours fire barrier
Thank you for using Grainger Ask and Answer.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about kleck is loaded.
Additional information about kleck could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: this is not a auto closing door.

Thank you for using Grainger Ask and Answer.
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-29T19:43:43.044-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2VE77, prod, sort_default
1 of 1
  • 2015-07-29T19:43:43.046-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2VE77, prod, sort_default
1 of 1