Skip Content

 
36" Floor Squeegee close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

36" Floor Squeegee


Technical Specs

  • ItemFloor Squeegee 
  • Blade Length36" 
Color
Please Select
Blade Style
Please Select
Blade Material
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Color
Blade Style
Blade Material
Price
Qty
Please use Qty box to add item(s) to cart.
1ZBZ2
Black
Curved Blade
Neoprene

$38.34 / each Offer Ends 04/30/15

Enter location to check availability
Floor Squeegee,Black,36 In
Catalog Page #  1862 

Sale Price $38.34 / each Offer Ends 04/30/15

Price $45.10 / each

Technical Specs

  • ItemFloor Squeegee
  • ColorBlack
  • Blade Length36"
  • Blade StyleCurved Blade
  • Blade MaterialNeoprene
75235
Black
Square
Neoprene

$105.30 / each

Enter location to check availability
Squeegee,Black,36 In. L,Neoprene Rubber
Catalog Page #  1862 

Price $105.30 / each

Technical Specs

  • ItemFloor Squeegee
  • ColorBlack
  • Blade Length36"
  • Blade StyleSquare
  • Blade MaterialNeoprene
1ZBZ5
Black
Straight
EPDM Rubber

$52.20 / each

Enter location to check availability
Floor Squeegee,Black,36 In
Catalog Page #  1862 

Price $52.20 / each

Technical Specs

  • ItemFloor Squeegee
  • ColorBlack
  • Blade Length36"
  • Blade StyleStraight
  • Blade MaterialEPDM Rubber
1ZBZ7
Gray
Curved Blade
Non Marking Rubber

$65.65 / each

Enter location to check availability
Floor Squeegee,Gray,36 In
Catalog Page #  1862 

Price $65.65 / each

Technical Specs

  • ItemFloor Squeegee
  • ColorGray
  • Blade Length36"
  • Blade StyleCurved Blade
  • Blade MaterialNon Marking Rubber
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More