Skip Content

 
18" Floor Squeegee close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

18" Floor Squeegee


Technical Specs

  • ItemFloor Squeegee 
  • Blade Length18" 
Color
Please Select
Blade Style
Please Select
Blade Material
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
8 Products
Compare /
Item #
Mfr.
Model #
Color
Blade Style
Blade Material
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
1ZCA1
Black
Straight
Foam Rubber

$29.80 / each

Floor Squeegee,Black,18 In
Catalog Page #  1862 

Price $29.80 / each

Technical Specs

  • ItemFloor Squeegee
  • ColorBlack
  • Blade Length18"
  • Blade StyleStraight
  • Blade MaterialFoam Rubber
1ZBZ3
Black
Straight
Neoprene

$39.80 / each

Floor Squeegee,Black,18 In
Catalog Page #  1862 

Price $39.80 / each

Technical Specs

  • ItemFloor Squeegee
  • ColorBlack
  • Blade Length18"
  • Blade StyleStraight
  • Blade MaterialNeoprene
1EUA7
Blue
Straight Double Blade
Foam Rubber

$35.75 / each

Floor Squeegee,Blue,18 In
Catalog Page #  1858 

Price $35.75 / each

Technical Specs

  • ItemFloor Squeegee
  • ColorBlue
  • Blade Length18"
  • Blade StyleStraight Double Blade
  • Blade MaterialFoam Rubber
1ZBZ8
Gray
Straight
Non Marking Rubber

$38.20 / each

Floor Squeegee,Gray,18 In
Catalog Page #  1862 

Price $38.20 / each

Technical Specs

  • ItemFloor Squeegee
  • ColorGray
  • Blade Length18"
  • Blade StyleStraight
  • Blade MaterialNon Marking Rubber
1EUA6
Green
Straight Double Blade
Foam Rubber

$35.75 / each

Floor Squeegee,Green,18 In
Catalog Page #  1858 

Price $35.75 / each

Technical Specs

  • ItemFloor Squeegee
  • ColorGreen
  • Blade Length18"
  • Blade StyleStraight Double Blade
  • Blade MaterialFoam Rubber
1EUA5
Red
Straight Double Blade
Foam Rubber

$35.75 / each

Floor Squeegee,Red,18 In
Catalog Page #  1858 

Price $35.75 / each

Technical Specs

  • ItemFloor Squeegee
  • ColorRed
  • Blade Length18"
  • Blade StyleStraight Double Blade
  • Blade MaterialFoam Rubber
1EUA3
White
Straight Double Blade
Foam Rubber

$35.75 / each

Floor Squeegee,White,18 In
Catalog Page #  1858 

Price $35.75 / each

Technical Specs

  • ItemFloor Squeegee
  • ColorWhite
  • Blade Length18"
  • Blade StyleStraight Double Blade
  • Blade MaterialFoam Rubber
1EUA4
Yellow
Straight Double Blade
Foam Rubber

$35.75 / each

Floor Squeegee,Yellow,18 In
Catalog Page #  1858 

Price $35.75 / each

Technical Specs

  • ItemFloor Squeegee
  • ColorYellow
  • Blade Length18"
  • Blade StyleStraight Double Blade
  • Blade MaterialFoam Rubber

Alternate Search Terms