Skip Content

Wet/Dry Air Vacuum,50 HP,55 gal,238 cfm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Wet/Dry Air Vacuum, 50 HP, 55 gal, 238 cfm

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 1N162
  • Mfr. Model # 98692
  • UNSPSC # 47121604
  • Catalog Page # N/A
  • Shipping Weight 134.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Quad Head Pneumatic Vacuum Head
  • Application Wet/Dry
  • Static Water Lift 200"
  • Air Flow 238 cfm
  • Minimum Air Compressor 50 HP
  • Air Requirements 198 cfm
  • Air Inlet 1"
  • Vacuum Tank Capacity 55 gal.
  • Tank Material Drum Sold Separately
  • Vacuum Hose Dia. 2"
  • Vacuum Hose Length 16 ft.
  • Horizontal Reach 100 ft.
  • Vertical Lift 50 ft.
  • Includes 2" Hose Adapter, 16 ft. x 2" Static Conductive Neoprene Hose, Double Curve Wand, 22" floor Squeegee Tool, Floor Gulper Tool and 18" Hand Nozzle
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.