Skip Content

 
Portable Blower close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Portable Blower


Technical Specs

  • PivotingNo 
Item
Please Select
Voltage
Please Select
CFM High
Please Select
Amps
Please Select
Motor HP
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
6 Products
Compare /
Item #
Mfr.
Model #
Item
Voltage
CFM High
Amps
Motor HP
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
98778
Blower
120V
3400
2.4
1/2

$418.75 / each

Blower,120V,3400 cfm,Black
Catalog Page #  NA

Price $418.75 / each

Technical Specs

  • ItemBlower
  • PivotingNo
  • Voltage120V
  • CFM High3400
  • Amps2.4
  • Motor HP1/2
98780
Blower
120V
3400
2.4
1/2

$447.75 / each

Blower,120V,3400 cfm,Black
Catalog Page #  NA

Price $447.75 / each

Technical Specs

  • ItemBlower
  • PivotingNo
  • Voltage120V
  • CFM High3400
  • Amps2.4
  • Motor HP1/2
98772
Portable Blower Fan
115V
2900
4.8
1/2

$573.00 / each

Portable Blower Fan,115V,2900 cfm,Black
Catalog Page #  NA

Price $573.00 / each

Technical Specs

  • ItemPortable Blower Fan
  • PivotingNo
  • Voltage115V
  • CFM High2900
  • Amps4.8
  • Motor HP1/2
98776
Portable Blower Fan
115V
2900
4.8
1/2

$641.00 / each

Portable Blower Fan,115V,2900 cfm,Yellow
Catalog Page #  NA

Price $641.00 / each

Technical Specs

  • ItemPortable Blower Fan
  • PivotingNo
  • Voltage115V
  • CFM High2900
  • Amps4.8
  • Motor HP1/2
98782
Portable Blower Fan
115V
3000
2.2
1/4

$787.50 / each

Portable Blower Fan,115V,3000 cfm,Black
Catalog Page #  NA

Price $787.50 / each

Technical Specs

  • ItemPortable Blower Fan
  • PivotingNo
  • Voltage115V
  • CFM High3000
  • Amps2.2
  • Motor HP1/4
98784
Portable Blower Fan
115V
3500
3.3
1/4

$986.50 / each

Portable Blower Fan,115V,3500 cfm,Yellow
Catalog Page #  NA

Price $986.50 / each

Technical Specs

  • ItemPortable Blower Fan
  • PivotingNo
  • Voltage115V
  • CFM High3500
  • Amps3.3
  • Motor HP1/4