Skip Content

Blower,115V,3500 cfm,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Blower, 115V, 3500 cfm, Black

Clearance Price $812.25 / each

Price $872.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4XLC3
  • Mfr. Model # PDF5DX
  • UNSPSC # 40101601
  • Catalog Page # N/A
  • Shipping Weight 47.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Blower
  • Pivoting No
  • Number of Speeds 2
  • Propeller Dia. 16"
  • CFM High 3500
  • CFM Medium 2100
  • CFM Low 2100
  • Voltage 115V
  • Hz 60
  • Phase 1
  • Amps 3.80/3.60
  • Motor HP 1/4
  • Housing Height 25"
  • Housing Width 18"
  • Housing Length 28"
  • Housing Color Black
  • Housing Material Plastic
  • Number of Blades 6
  • Propeller Material Bakelite
  • Power Cord Length 20 ft.
  • Number of Conductors 3
  • Conductor Size (AWG) 18 AWG
  • NEMA Plug Configuration 5-15P
  • Caster Dia. 5"
  • Caster Material Rubber
  • Standards ANSI/UL 607, CAN/CSA C22/2 No.113-M1984, cETLus
  • For Use With Carpet Drying and Floor Drying
  • Includes Telescopic Handle and Wheels, 360 Degrees High-velocity Airflow
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.