Skip Content

Vacuum Drum,Open Head,55 gal.,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Vacuum Drum, Open Head, 55 gal., Black

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 1N159
  • Mfr. Model # 95942
  • UNSPSC # 47121607
  • Catalog Page # N/A
  • Shipping Weight 50.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Wet/Dry and Wet-Only Air-Powered Vacs
Note: all air vacuums come with a 3/16" jet installed. 7/32" and 1/4" jets are also supplied.
55-Gal. Jumbo Vacuum Drum
Fits air-vacuum heads on this page. 2" positive-seal drain valve for easy emptying. 18-ga. steel roll-top drum.

View More

Technical Specs

  • Item Vacuum Drum
  • Head Type Open Head
  • Volume Capacity 55 gal.
  • Material Steel
  • Color Black
  • Includes Drain Valve
  • Inside Dia. 22-1/4"
  • Overall Height 36-1/2"
  • Outside Dia. 23-1/2"
  • Material Thickness 0.048"
  • Interior Coating Painted
  • For Use With Air Vacuum Heads
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.