Skip Content

Timer,Mech,24InCord,1Recep,PlugIn,GY close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Timer, Mech, 24InCord, 1Recep, PlugIn, GY

Clearance Price $28.13 / each

Price $31.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 18344 (Change)

Go

Invalid Zip Code

DUNMORE branch 748

  • Item # 4JNL7
  • Mfr. Model # 611A
  • UNSPSC # 39121523
  • Catalog Page # N/A
  • Shipping Weight 0.95 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTimer
  • TypeMechanical
  • Min. Time Setting15 min.
  • Max. Time Setting23-3/4 hr.
  • Max. On/Off Cycles48
  • Voltage125
  • Watts1250
  • Amps15
  • HP @ 120V1/3
  • Receptacles1
  • Receptacle Type5-15R
  • ColorGray
  • Length (In.)3-7/8
  • Width (In.)3-7/8
  • Depth (In.)3-7/8
  • StylePlug In
  • Features24" Cord, Heavy Duty Receptacle on Bottom of Timer, Outdoor Rated
  • StandardscULus
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Plug-In Timers
Compact timers plug into standard receptacle. Include manual On/Off override.
UL Listed and CSA Certified.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about aggie is loaded.
Additional information about aggie could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Please contact us at 1-800-Grainger to receive a copy of the owner’s manual.

Thank you for using Grainger Ask & Answer
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-26T19:55:09.672-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4JNL7, prod, sort_default
1 of 1
  • 2015-04-26T19:55:09.674-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4JNL7, prod, sort_default
1 of 1