Skip Content

 
SPST Electronic Timer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPST Electronic Timer

TORK


Technical Specs

  • ItemElectronic Timer 
  • Number of Channels
  • Contact FormSPST 
  • HP @ 120V
  • HP @ 240V
  • EnclosurePlastic Indoor/Outdoor 
Operation Mode
Please Select
Voltage
Please Select
Amps
Please Select
Max. On/Off Cycles
Please Select
Number of Pulse Events
Please Select
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Operation Mode
Voltage
Amps
Max. On/Off Cycles
Number of Pulse Events
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
E101B
24 hr.
120 to 277VAC
40
20

$121.45 / each

Electronic Timer,24 hr,SPST
Catalog Page #  441 

$121.45 / each

Technical Specs

  • ItemElectronic Timer
  • Operation Mode24 hr.
  • Number of Channels1
  • Contact FormSPST
  • Voltage120 to 277VAC
  • Amps40
  • HP @ 120V1
  • HP @ 240V2
  • Max. On/Off Cycles20
  • EnclosurePlastic Indoor/Outdoor
E101PB
24 hr.
120VAC
30
10
20

$123.15 / each

Electronic Timer,24 hr,SPST
Catalog Page #  441 

$123.15 / each

Technical Specs

  • ItemElectronic Timer
  • Operation Mode24 hr.
  • Number of Channels1
  • Contact FormSPST
  • Voltage120VAC
  • Amps30
  • HP @ 120V1
  • HP @ 240V2
  • Max. On/Off Cycles10
  • Number of Pulse Events20
  • EnclosurePlastic Indoor/Outdoor
EW101B
7 Days
120 to 277VAC
40
20

$173.75 / each

Electronic Timer,7 Days,SPST
Catalog Page #  441 

$173.75 / each

Technical Specs

  • ItemElectronic Timer
  • Operation Mode7 Days
  • Number of Channels1
  • Contact FormSPST
  • Voltage120 to 277VAC
  • Amps40
  • HP @ 120V1
  • HP @ 240V2
  • Max. On/Off Cycles20
  • EnclosurePlastic Indoor/Outdoor
EWZ101
Astro 7 Days
120 to 277VAC
40
20

$260.25 / each

Electronic Timer,Astro 7 Days,SPST
Catalog Page #  441 

$260.25 / each

Technical Specs

  • ItemElectronic Timer
  • Operation ModeAstro 7 Days
  • Number of Channels1
  • Contact FormSPST
  • Voltage120 to 277VAC
  • Amps40
  • HP @ 120V1
  • HP @ 240V2
  • Max. On/Off Cycles20
  • EnclosurePlastic Indoor/Outdoor