Skip Content

 
SPDT Electronic Timer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPDT Electronic Timer


Technical Specs

  • ItemElectronic Timer 
  • Contact FormSPDT 
  • HP @ 120V
  • HP @ 240V
Operation Mode
Please Select
Number of Channels
Please Select
Voltage
Please Select
Amps
Please Select
Max. On/Off Cycles
Please Select
Number of Pulse Events
Please Select
Pulse Duration
Please Select
Enclosure
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
8 Products
Compare /
Item #
Mfr.
Model #
Operation Mode
Number of Channels
Voltage
Amps
Max. On/Off Cycles
Number of Pulse Events
Pulse Duration
Enclosure
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
E120B
24 hr.
1
120 to 277VAC
30
20
Plastic Indoor/Outdoor

$184.50 / each

Electronic Timer,24 hr,SPDT
Catalog Page #  441 

Price $184.50 / each

Technical Specs

  • ItemElectronic Timer
  • Operation Mode24 hr.
  • Number of Channels1
  • Contact FormSPDT
  • Voltage120 to 277VAC
  • Amps30
  • HP @ 120V1
  • HP @ 240V2
  • Max. On/Off Cycles20
  • EnclosurePlastic Indoor/Outdoor
EW120B
7 Days
1
120 to 277VAC
30
20
Plastic Indoor/Outdoor

$246.75 / each

Electronic Timer,7 Days,SPDT
Catalog Page #  441 

Price $246.75 / each

Technical Specs

  • ItemElectronic Timer
  • Operation Mode7 Days
  • Number of Channels1
  • Contact FormSPDT
  • Voltage120 to 277VAC
  • Amps30
  • HP @ 120V1
  • HP @ 240V2
  • Max. On/Off Cycles20
  • EnclosurePlastic Indoor/Outdoor
DGLC200A-NC
7 Days
2
120 to 277VAC
20
28
56
Noryl Indoor/Outdoor

$917.00 / each

Electronic Timer,7 Days,SPDT
Catalog Page #  441 

Price $917.00 / each

Technical Specs

  • ItemElectronic Timer
  • Operation Mode7 Days
  • Number of Channels2
  • Contact FormSPDT
  • Voltage120 to 277VAC
  • Amps20
  • HP @ 120V1
  • HP @ 240V2
  • Max. On/Off Cycles28
  • Number of Pulse Events56
  • EnclosureNoryl Indoor/Outdoor
DWZ100B
Astro 365 Days
1
120/208 to 240/277VAC
20
99 Astronomic, Offset 299
1 to 99 sec.
Noryl Indoor/Outdoor

$538.50 / each

Electronic Timer,Astro 365 Days,SPDT
Catalog Page #  441 

Price $538.50 / each

Technical Specs

  • ItemElectronic Timer
  • Operation ModeAstro 365 Days
  • Number of Channels1
  • Contact FormSPDT
  • Voltage120/208 to 240/277VAC
  • Amps20
  • HP @ 120V1
  • HP @ 240V2
  • Max. On/Off Cycles99 Astronomic, Offset 299
  • Pulse Duration1 to 99 sec.
  • EnclosureNoryl Indoor/Outdoor
DW200B
Astro 365 Days
2
120/208 to 240/277VAC
20
99
Noryl Indoor/Outdoor

$506.50 / each

Electronic Timer,Astro 365 Days,SPDT
Catalog Page #  441 

Price $506.50 / each

Technical Specs

  • ItemElectronic Timer
  • Operation ModeAstro 365 Days
  • Number of Channels2
  • Contact FormSPDT
  • Voltage120/208 to 240/277VAC
  • Amps20
  • HP @ 120V1
  • HP @ 240V2
  • Max. On/Off Cycles99
  • EnclosureNoryl Indoor/Outdoor
DZS200BP
Astro 365 Days
2
120/208 to 240/277VAC
30
99 Astronomic, Offset 299
1 to 99 sec.
Noryl Indoor/Outdoor

$516.50 / each

Electronic Timer,Astro 365 Days,SPDT
Catalog Page #  441 

Price $516.50 / each

Technical Specs

  • ItemElectronic Timer
  • Operation ModeAstro 365 Days
  • Number of Channels2
  • Contact FormSPDT
  • Voltage120/208 to 240/277VAC
  • Amps30
  • HP @ 120V1
  • HP @ 240V2
  • Max. On/Off Cycles99 Astronomic, Offset 299
  • Pulse Duration1 to 99 sec.
  • EnclosureNoryl Indoor/Outdoor
DZS400BP
Astro 365 Days
4
120/208 to 240/277VAC
20
99 Astronomic, Offset 299
1 to 99 sec.
Noryl Indoor/Outdoor

$1,074.00 / each

Electronic Timer,Astro 365 Days,SPDT
Catalog Page #  441 

Price $1,074.00 / each

Technical Specs

  • ItemElectronic Timer
  • Operation ModeAstro 365 Days
  • Number of Channels4
  • Contact FormSPDT
  • Voltage120/208 to 240/277VAC
  • Amps20
  • HP @ 120V1
  • HP @ 240V2
  • Max. On/Off Cycles99 Astronomic, Offset 299
  • Pulse Duration1 to 99 sec.
  • EnclosureNoryl Indoor/Outdoor
EWZ120
Astro 7 Days
1
120 to 277VAC
30
20
Plastic Indoor/Outdoor

$242.25 / each

Electronic Timer,Astro 7 Days,SPDT
Catalog Page #  441 

Price $242.25 / each

Technical Specs

  • ItemElectronic Timer
  • Operation ModeAstro 7 Days
  • Number of Channels1
  • Contact FormSPDT
  • Voltage120 to 277VAC
  • Amps30
  • HP @ 120V1
  • HP @ 240V2
  • Max. On/Off Cycles20
  • EnclosurePlastic Indoor/Outdoor