Skip Content

Photocontrol,Turn-Lock,208 to 277VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Photocontrol, Turn-Lock, 208 to 277VAC

TORK

Price: $15.33 / each

Please sign in or register to access lists

  • Item # 4JNR7
  • Mfr. Model # 5024M
  • UNSPSC # 39121524
  • Catalog Page # 451
  • Shipping Weight 0.15 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemPhotocontrol
  • MountingTurn-Lock
  • Voltage208 to 277VAC
  • Max. Wattage3470 to 4620
  • Max. Incandescent Amps16.7
  • Max. Ballast Amps10
  • Foot Candles On1 to 3
  • Foot Candles Off5:1 Ratio
  • ColorMaroon
  • Temp. Range-40 Degrees to 140 Degrees F
  • Length3"
  • Width3"
  • Depth2"
  • Contact FormSPST
  • Housing MaterialPolypropylene
  • SettingOn at Dusk, Off at Dawn
  • For Use WithStreet, Highway and Other Luminaries Needing Surge Protection
  • Description/Special FeaturesDelayed Response to Prevent False Switching, 1/2" Cadmium Sulfide Photocell
  • StandardsANSI C136.14
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Photocontrols
Turn-Lock
Heavy-duty enclosures use high-impact UV-stabilized polypropylene materials for long service life. Meet ANSI requirements for locking-type solid brass prongs. Color coded for voltage designation. Positive snap-action relays reduce bounce and prolong contact life.

Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.