Skip Content

Photocontrol, 208 to 277VAC Voltage, 4620 Max. Wattage, Flush/Box Mounting close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Photocontrol, 208 to 277VAC Voltage, 4620 Max. Wattage, Flush/Box Mounting

Price $13.59 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4JNR1
  • Mfr. Model # 3002
  • UNSPSC # 39121524
  • Catalog Page # 536
  • Shipping Weight 0.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This photo control features weather-resistant molded Lexan® construction with ultrasonically welded seams. It also features a delay of up to two minutes to prevent false switching from momentary flashes of light.

View More

Technical Specs

  • Item Photocontrol
  • Mounting Flush/Box
  • Voltage 208 to 277VAC
  • Max. Wattage 4620
  • Max. Incandescent Amps 16.7
  • Max. Ballast Amps 10.0
  • Foot Candles On 1 to 5
  • Foot Candles Off 3 to 15
  • Color Black
  • Temp. Range -40 Degrees to 140 Degrees F
  • Length 2"
  • Width 1"
  • Depth 1-1/2"
  • NEMA Rating Not Rated
  • Enclosure Type Raintight
  • Contact Form SPST
  • Housing Material Lexan(R)
  • Setting Dusk to Dawn
  • For Use With Pole Lantern and Lawn Lighting, Walkway Lighting
  • Description/Special Features Built-in Delay of up to Two Minutes Prevents False Switching
  • Standards UL, cUL
  • Includes Color Coded Leads
  • Manufacturers Warranty Length 5 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.