Skip Content

Photocontrol,Flush,120VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Photocontrol, Flush, 120VAC

Price $10.89 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4JNP9
  • Mfr. Model # 3000
  • UNSPSC # 39121524
  • Catalog Page # 448
  • Shipping Weight 0.1 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPhotocontrol
  • MountingFlush/Box
  • Voltage120VAC
  • Max. Wattage2000
  • Max. Incandescent Amps16.7
  • Max. Ballast Amps15
  • Foot Candles On1 to 5
  • Foot Candles Off3 to 15
  • ColorBlack
  • Temp. Range-40 Degrees to 140 Degrees F
  • Length2"
  • Width1"
  • Depth1-1/2"
  • Contact FormSPST
  • Housing MaterialLexan(R)
  • SettingOn at Dusk, Off at Dawn
  • For Use WithPole Lantern and Lawn Lighting, Walkway Lighting
  • Description/Special FeaturesWeather Resistant
  • StandardsUL, CSA
  • IncludesColor Coded Leads
  • Manufacturers Warranty Length5 yr.

Compliance and Restrictions

None

Details

Offers color-coded leads, On at Dusk/Off at Dawn setting and weather-resistant Lexan® housing. Mounts in weatherproof junction box for post lanterns and lighting fixtures. Mounts in weatherproof junction box for post lanterns and lighting fixtures.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.