Skip Content

 
DPST Electronic Timer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DPST Electronic Timer

TORK


Technical Specs

  • ItemElectronic Timer 
  • Number of Channels
  • Contact FormDPST 
  • Voltage120 to 277VAC 
  • Amps40 
  • HP @ 120V
  • HP @ 240V
  • EnclosurePlastic Indoor/Outdoor 
Operation Mode
Please Select
Max. On/Off Cycles
Please Select
Number of Pulse Events
Please Select
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Operation Mode
Max. On/Off Cycles
Number of Pulse Events
Availability
Price
Qty
E103B
24 hr.
10
20

$147.85 / each

Electronic Timer,24 hr,DPST
Catalog Page #  445 

Price: $147.85 / each

Technical Specs

  • ItemElectronic Timer
  • Operation Mode24 hr.
  • Number of Channels1
  • Contact FormDPST
  • Voltage120 to 277VAC
  • Amps40
  • HP @ 120V1
  • HP @ 240V2
  • Max. On/Off Cycles10
  • Number of Pulse Events20
  • EnclosurePlastic Indoor/Outdoor
EW103B
7 Days
10
20

$192.50 / each

Electronic Timer,7 Days,DPST
Catalog Page #  445 

Price: $192.50 / each

Technical Specs

  • ItemElectronic Timer
  • Operation Mode7 Days
  • Number of Channels1
  • Contact FormDPST
  • Voltage120 to 277VAC
  • Amps40
  • HP @ 120V1
  • HP @ 240V2
  • Max. On/Off Cycles10
  • Number of Pulse Events20
  • EnclosurePlastic Indoor/Outdoor
EWZ103
Astro 7 Days
20

$242.25 / each

Electronic Timer,Astro 7 Days,DPST
Catalog Page #  445 

Price: $242.25 / each

Technical Specs

  • ItemElectronic Timer
  • Operation ModeAstro 7 Days
  • Number of Channels1
  • Contact FormDPST
  • Voltage120 to 277VAC
  • Amps40
  • HP @ 120V1
  • HP @ 240V2
  • Max. On/Off Cycles20
  • EnclosurePlastic Indoor/Outdoor