Skip Content

 
TORK Electronic Timers close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TORK Electronic Timers

Technical Specs

  • Item Electronic Water Heater Timer 
  • Operation Mode 24 hr. 
  • Number of Channels
  • Contact Form DPDT 
  • Voltage 120/240VAC 
  • Amps 40 
  • HP @ 120V
  • HP @ 240V
  • Max. On/Off Cycles
  • Enclosure Plastic 
  • Max. Time Setting 7 days 
  • NEMA Rating
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
1 Product
Compare /
Item #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
DTWH40

$136.85 / each

Enter location to check availability

Technical Specs

  • Item Electronic Water Heater Timer
  • Operation Mode 24 hr.
  • Number of Channels 1
  • Contact Form DPDT
  • Voltage 120/240VAC
  • Amps 40
  • HP @ 120V 1
  • HP @ 240V 2
  • Max. On/Off Cycles 7
  • Enclosure Plastic
  • Max. Time Setting 7 days
  • NEMA Rating 1
  • Mounting Surface
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More