Skip Content

Voice Message Log Book,8-1/4 x 8-1/2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Voice Message Log Book, 8-1/4 x 8-1/2

Price $16.02 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6YTU7
  • Mfr. Model # TOP4416
  • UNSPSC # 14111526
  • Catalog Page # N/A
  • Shipping Weight 0.544 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSpiralbound Voice Message Log Book
  • Number of Sheets100, 8 Formas por Hoja
  • Paper ColorBlue, Pink, White
  • Width8-1/4"
  • Length8-1/2"
  • Includes7 Lines per Form, Check-off Boxes Highlight Returned Calls, Providing a Quick Visual Reminder of Pending Work
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Is the $13.46 for just one book?

2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about Shazam is loaded.
Additional information about Shazam could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
If you are logged in on Grainger.com to your account, the cost you see is for 1 book. There are 100 sheets and 8 forms per sheet. If you need further assistance, please contact us at 1-800-Grainger.
2 years ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-17T20:09:30.926-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6YTU7, prod, sort_default
1 of 1
  • 2015-04-17T20:09:30.928-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6YTU7, prod, sort_default
1 of 1