Skip Content

Auto-Leveling Rotary Laser Level close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Auto-Leveling Rotary Laser Level

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 4XRC9
  • Mfr. Model # RLVH4G2 INT
  • UNSPSC # 27111802
  • Catalog Page # N/A
  • Shipping Weight 15.67 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Rotary Laser Level
  • Leveling Type Auto-Leveling
  • Number of Beams 3
  • Beam Color Green
  • Range w/Detector 984 ft.
  • Range w/o Detector 800 ft.
  • Accuracy 2mm/20M
  • Laser Class 3R
  • Auto Leveling Range 3 Degrees
  • Visual/Audible Indicators No
  • Auto Shutoff No
  • Plumb Down Yes
  • Plumb Up Yes
  • Rotating Speed 0 to 300 rpm
  • Thread Size 5/8-11
  • Features IP54, Simultaneous 90 Deg Beam for Plumb and Layout, Manual Slope Rake-In Selector
  • Power Source Alkaline, NiMH, BT-63Q Rechargeable
  • Includes Remote Control RC-40, Scanning Target,Wall Mount, Dry Battery Kit
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.