Skip Content

Auto-Leveling Pipe Laser close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Auto-Leveling Pipe Laser

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 4XRD3
  • Mfr. Model # TPL4B
  • UNSPSC # 27111802
  • Catalog Page # N/A
  • Shipping Weight 30.65 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pipe Laser
  • Leveling Type Auto-Leveling
  • Number of Beams 1
  • Beam Color Red
  • Range w/o Detector 1000 ft.
  • Accuracy +/-10 Arc Seconds
  • Auto Leveling Range 3 Degrees
  • Visual/Audible Indicators No
  • Auto Shutoff No
  • Plumb Down Yes
  • Features Automatic Line Centering and Grade Zeroing, Rear Display, Plumb Reference
  • Power Source (4) D NiMH Standard or (4) D Alkaline Batteries Optional
  • Includes Rechargeable NIMH Battery Pack, RC-200 Remote Control, 6, 8, 10 and 12" Leg Sets, Hard Shell Carrying Case, Single Pointed Foot, 6 to 18" Adjustable Target, 12VDC Power Cable
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.