Skip Content

Optical Level,Auto,24X,Unlimited Range close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Optical Level, Auto, 24X, Unlimited Range

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 4XRD4
  • Mfr. Model # ATB4
  • UNSPSC # 27111802
  • Catalog Page # N/A
  • Shipping Weight 7.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Optical Level
  • Type Auto-Leveling
  • Magnification 24X
  • Working Range Unlimited
  • Accuracy +/-0.08" @ 100 ft.
  • Horizontal Range 360
  • Horizontal Graduations 1
  • Vertical Range Level
  • Minimum Focus 1.6 ft.
  • Aperture 1.2"
  • Field of View 1 Deg 30'
  • Leveling Type Mylar Suspended w/Magnetic Dampening
  • Mounting Thread 5/8-11
  • Characteristics Waterproof, Dustproof, 1:100 Stadia Lines
  • Includes Hard Shell Carry Case, Plumb Bob, Weather-Protective Bag,Lens Cleaning Cloth, Hex Key
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.