Skip Content

Sail Patch Tape,3 In x 5 yd,6 mil,Clear close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Sail Patch Tape, 3 In x 5 yd, 6 mil, Clear

Price $21.38 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3KHG6
  • Mfr. Model # RE3843
  • UNSPSC # 31201523
  • Catalog Page # N/A
  • Shipping Weight 0.2 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Sail Patch Tape
  • Material Polyolefin
  • Color Clear
  • Shape Continuous Roll
  • Width 3"
  • Length 5 yd.
  • Thickness 6 mil
  • Adhesive Acrylic
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

Description?

All this says is, "Sail Tape". I'm I to assume that it is for repairing tears and rips in Sails that are on a boat?
Does is stick and repair all types of materials... Canvas, Vinyl, Poly. Etc.
Is it water proof/weather proof/exterior use?
I just don't see any info on your website concerning this product!
5 months ago
by
Read all my Q&A
 
Please wait while more information about boatcanvas is loaded.
Additional information about boatcanvas could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: it has a very aggressive adhesive that bonds with a number of materials. It will stick to canvas and vinyl.
Thank you for using Grainger Ask and Answer.
5 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T19:56:48.851-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3KHG6, prod, sort_default
1 of 1
  • 2016-02-06 T19:56:48.853-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3KHG6, prod, sort_default
1 of 1