Skip Content

 
Mud/Sifting Round Point Shovel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Mud/Sifting Round Point Shovel

TOOLITE


Technical Specs

  • ItemMud/Sifting Round Point Shovel 
  • Blade Width8-1/2" 
  • Gauge14 ga. 
Handle Length
Please Select
Blade Length
Please Select
Handle Type
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Handle Length
Blade Length
Handle Type
Availability
Price
Qty
49501GR
29"
11-3/4"
D-Grip, Ergonomic

$90.10 / each

Mud/Sifting Round Point Shovel,29 In.
Catalog Page #  1392 

Price: $90.10 / each

Technical Specs

  • ItemMud/Sifting Round Point Shovel
  • Handle Length29"
  • Blade Width8-1/2"
  • Blade Length11-3/4"
  • Gauge14 ga.
  • Handle TypeD-Grip, Ergonomic
49500GR
48"
11-1/2"
Straight, Ergonomic

$90.10 / each

Mud/Sifting Round Point Shovel,48 In.
Catalog Page #  1392 

Price: $90.10 / each

Technical Specs

  • ItemMud/Sifting Round Point Shovel
  • Handle Length48"
  • Blade Width8-1/2"
  • Blade Length11-1/2"
  • Gauge14 ga.
  • Handle TypeStraight, Ergonomic